Motion
03313418
M8 x 1.25, 16mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 0.23 Kg Init End Force, 2.04 Kg Final End Force
MI ITEM #06279792
MFR #03313418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 x 1.25, 16mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 0.23 Kg Init End Force, 2.04 Kg Final End Force
MI ITEM #06279792
MFR #03313418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSW10-5FSL-PT M8X1.25 2.04KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    2.04 kg
  • Initial End Force
    0.23 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    3.43 mm
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    5.00 mm
  • Thread Length
    16.00 mm
  • Thread Size
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text