Motion
03313442
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 0.77 Kg Init End Force, 3.86 Kg Final End Force
MI ITEM #06279794
MFR #03313442
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 0.77 Kg Init End Force, 3.86 Kg Final End Force
MI ITEM #06279794
MFR #03313442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
MSW10-8FSL-PT M12X1.75 3.86KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    3.86 kg
  • Initial End Force
    0.77 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    6.30 mm
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    6.50 mm
  • Thread Length
    20.50 mm
  • Thread Size
    M12x1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text