Motion
03313459
M16 x 2.0, 28.5mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 0.91 Kg Init End Force, 4.76 Kg Final End Force
MI ITEM #06279795
MFR #03313459
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2.0, 28.5mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 0.91 Kg Init End Force, 4.76 Kg Final End Force
MI ITEM #06279795
MFR #03313459

Mfr description
MSW10-10FSL-PT M16X2.0 4.76KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    7.87 mm
  • Plunger Length Type
    Short
  • Thread Length
    28.50 mm
  • Thread Size
    M16x2.0

Details

  • Body Material
    Steel
  • Final End Force
    4.76 kg
  • Initial End Force
    0.91 kg
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    8.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)