Motion
03313475
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.23 Kg Init End Force, 2.27 Kg Final End Force
MI ITEM #06279797
MFR #03313475
List Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.23 Kg Init End Force, 2.27 Kg Final End Force
MI ITEM #06279797
MFR #03313475

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.43/each for your price

Overview

Mfr description
MSWN10-3FSP M5X0.8 2.27KG DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    2.27 kg
  • Initial End Force
    0.23 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    2.36 mm
  • Nose Material
    Delrin
  • Plunger Length Type
    Short
  • Plunger Projection
    3.00 mm
  • Thread Length
    14.50 mm
  • Thread Size
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text