Motion
03313509
M10 x 1.5, 17.5mm Thread Length, 5.5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 0.46 Kg Init End Force, 5.44 Kg Final End Force
Mi Item #06279800
MFR #03313509
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 17.5mm Thread Length, 5.5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 0.46 Kg Init End Force, 5.44 Kg Final End Force
Mi Item #06279800
MFR #03313509

Mfr description
MSWN10-6FS-PT M10X1.5 5.44KG DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    4.72 mm
  • Plunger Length Type
    Short
  • Thread Length
    17.50 mm
  • Thread Size
    M10x1.5

Details

  • Body Material
    Steel
  • Final End Force
    5.44 kg
  • Initial End Force
    0.46 kg
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    5.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)