Motion
03313541
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.14 Kg Init End Force, 1.36 Kg Final End Force
Mi Item #06279804
MFR #03313541
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.14 Kg Init End Force, 1.36 Kg Final End Force
Mi Item #06279804
MFR #03313541

Mfr description
MSWN10-3FSLP M5X0.8 1.36KG DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    2.36 mm
  • Plunger Length Type
    Short
  • Thread Length
    14.50 mm
  • Thread Size
    M5x0.8

Details

  • Body Material
    Steel
  • Final End Force
    1.36 kg
  • Initial End Force
    0.14 kg
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    3.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)