Motion
03313566
M8 x 1.25, 16mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 0.23 Kg Init End Force, 2.04 Kg Final End Force
MI ITEM #06279806
MFR #03313566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 x 1.25, 16mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 0.23 Kg Init End Force, 2.04 Kg Final End Force
MI ITEM #06279806
MFR #03313566

Mfr description
MSWN10-5FSL-PT M8X1.25 2.04KG DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Plunger Diameter
    3.43 mm
  • Plunger Length Type
    Short
  • Thread Length
    16.00 mm
  • Thread Size
    M8x1.25

Details

  • Body Material
    Steel
  • Final End Force
    2.04 kg
  • Initial End Force
    0.23 kg
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    5.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)