Motion
03313582
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 0.77 Kg Init End Force, 3.86 Kg Final End Force
MI ITEM #06279808
MFR #03313582
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 0.77 Kg Init End Force, 3.86 Kg Final End Force
MI ITEM #06279808
MFR #03313582

Mfr description
MSWN10-8FSL-PT M12X1.75 3.86KG DELTIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    6.30 mm
  • Plunger Length Type
    Short
  • Thread Length
    20.50 mm
  • Thread Size
    M12x1.75

Details

  • Body Material
    Steel
  • Final End Force
    3.86 kg
  • Initial End Force
    0.77 kg
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    6.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)