Motion
04300026
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.116 - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force
MI ITEM #06279821
MFR #04300026
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.116 - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force
MI ITEM #06279821
MFR #04300026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
SWN10-4Y 1/4-284LB GIBRALTAR DLRN NOSE
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1 in
  • Body Material
    Steel
  • Final End Force
    4.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1180 in
  • Minimum Plunger Diameter
    0.1160 in
  • Nose Material
    Nylon
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1 in
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought