Motion
04300125
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
Mi Item #06279831
MFR #04300125
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
Mi Item #06279831
MFR #04300125

Mfr description
SWN10-6A-PT 3/8-16 7.2LB W/LK EL
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Body Length
    1-1/8 in
  • Maximum Plunger Diameter
    0.187 in
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Steel
  • Final End Force
    7.20 lb
  • Initial End Force
    2.80 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)