Motion
04454468
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 0.246 - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 6.6 Lb Init End Force, 17.4 Lb Final End Force
MI ITEM #06279861
MFR #04454468
List Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 0.246 - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 6.6 Lb Init End Force, 17.4 Lb Final End Force
MI ITEM #06279861
MFR #04454468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.73/each for your price

Overview

Mfr description
SWPN-8-PT 1/2-13 17.4LB W/LK EL
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-1/4 in
  • Body Material
    Steel
  • Final End Force
    17.40 lb
  • Initial End Force
    6.60 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.2480 in
  • Minimum Plunger Diameter
    0.2460 in
  • Nose Material
    Phenolic
  • Plunger Length
    1-1/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought