Motion
64499841
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height
MI ITEM #06280013
MFR #64499841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height
MI ITEM #06280013
MFR #64499841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    1.1400 in
  • Head Height
    0.3400 in
  • Length Under Head
    0.8000 in
  • Plunger Diameter
    0.1550 in
  • Plunger Length
    1.1400 in
  • Ring Diameter
    0.6200 in
  • Thread Length
    0.8000 in
  • Thread Size
    1/4-20

Details

  • Final End Force
    2.50 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Material
    Steel
  • Plunger Projection
    0.2500 in
  • Plunger Type
    Locking

Overview

Mfr description
STPR25 1/4-20 2.5LB ST LCK PULL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought