Motion
64499858
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height, Locking Element
Mi Item #06280014
MFR #64499858
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height, Locking Element
Mi Item #06280014
MFR #64499858

Mfr description
STPR25-PT 1/4-20 2.5LB W/LK EL ST LCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Body Length
    1.1400 in
  • Head Height
    0.3400 in
  • Length Under Head
    0.8000 in
  • Plunger Diameter
    0.1550 in
  • Plunger Length
    1.1400 in
  • Ring Diameter
    0.6200 in
  • Thread Length
    0.8000 in
  • Thread Size
    1/4-20

Details

  • Final End Force
    2.50 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Material
    Steel
  • Plunger Projection
    0.2500 in
  • Plunger Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)