Motion
64499908
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height
MI ITEM #06280019
MFR #64499908
List Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.8" Thread Length, 0.155" Plunger Diam, 1/4" Plunger Projection, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 0.8" Len Under Head, 1.14" Body Len, 0.62" Ring Diam, 1.14" Plunger Len, 0.34" Head Height
MI ITEM #06280019
MFR #64499908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.20/each for your price

Overview

Mfr description
SSTPR25 1/4-20 2.5LB SS LCK PULL RING

Specifications

  • Body Length
    1.1400 in
  • Final End Force
    2.50 lb
  • Head Height
    0.3400 in
  • Initial End Force
    1.00 lb
  • Length Under Head
    0.8000 in
  • Locking Element
    No
  • Material
    Stainless Steel
  • Plunger Diameter
    0.1550 in
  • Plunger Length
    1.1400 in
  • Plunger Projection
    0.2500 in
  • Plunger Type
    Locking
  • Ring Diameter
    0.6200 in
  • Thread Length
    0.8000 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text