Motion
64499924
3/8-16, 1.2" Thread Length, 0.233" Plunger Diam, 3/8" Plunger Projection, 2 Lb Init to 4 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 1.2" Len Under Head, 1.68" Body Len, 0.98" Ring Diam, 1.68" Plunger Len, 0.48" Head Height
MI ITEM #06280021
MFR #64499924
List Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1.2" Thread Length, 0.233" Plunger Diam, 3/8" Plunger Projection, 2 Lb Init to 4 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 1.2" Len Under Head, 1.68" Body Len, 0.98" Ring Diam, 1.68" Plunger Len, 0.48" Head Height
MI ITEM #06280021
MFR #64499924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.58/each for your price

Overview

Mfr description
SSTPR38 3/8-16 4LB SS LCK PULL RING

Specifications

  • Body Length
    1.6800 in
  • Final End Force
    4.00 lb
  • Head Height
    0.4800 in
  • Initial End Force
    2.00 lb
  • Length Under Head
    1.2000 in
  • Locking Element
    No
  • Material
    Stainless Steel
  • Plunger Diameter
    0.2330 in
  • Plunger Length
    1.6800 in
  • Plunger Projection
    0.3750 in
  • Plunger Type
    Locking
  • Ring Diameter
    0.9800 in
  • Thread Length
    1.2000 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought