Motion
64499957
1/2-13, 1.4" Thread Length, 5/16" Plunger Diam, 1/2" Plunger Projection, 2.5 Lb Init to 5 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 1.4" Len Under Head, 2" Body Len, 1.26" Ring Diam, 2" Plunger Len, 0.6" Head Height, Locking Element
Mi Item #06280025
MFR #64499957
Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1.4" Thread Length, 5/16" Plunger Diam, 1/2" Plunger Projection, 2.5 Lb Init to 5 Lb Final End Force, Stainless Steel Locking Pull Ring Plunger 1.4" Len Under Head, 2" Body Len, 1.26" Ring Diam, 2" Plunger Len, 0.6" Head Height, Locking Element
Mi Item #06280025
MFR #64499957

Mfr description
SSTPR50-PT 1/2-13 5LB W/LK EL SS LCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.50/each

Specifications

Dimensions

  • Body Length
    2.0000 in
  • Head Height
    0.6000 in
  • Length Under Head
    1.4000 in
  • Plunger Diameter
    0.3120 in
  • Plunger Length
    2.0000 in
  • Ring Diameter
    1.2600 in
  • Thread Length
    1.4000 in
  • Thread Size
    1/2-13

Details

  • Final End Force
    5.00 lb
  • Initial End Force
    2.50 lb
  • Locking Element
    Yes
  • Material
    Stainless Steel
  • Plunger Projection
    0.5000 in
  • Plunger Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)