Motion
67974907
1/4-20, 0.31" Thread Length, 0.16" Plunger Diam, 0.19" Plunger Projection, 0.5 Lb Init to 2 Lb Final End Force, Steel Pull Ring Plunger 0.31" Len Under Head, 0.44" Body Len, 0.62" Ring Diam, 0.62" Plunger Len, 1/4" Hex, 0.18" Head Height, Locking Element
MI ITEM #06280029
MFR #67974907
Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.31" Thread Length, 0.16" Plunger Diam, 0.19" Plunger Projection, 0.5 Lb Init to 2 Lb Final End Force, Steel Pull Ring Plunger 0.31" Len Under Head, 0.44" Body Len, 0.62" Ring Diam, 0.62" Plunger Len, 1/4" Hex, 0.18" Head Height, Locking Element
MI ITEM #06280029
MFR #67974907

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.53/each

Specifications

Dimensions

  • Body Length
    0.4400 in
  • Head Height
    0.1800 in
  • Hex Size
    0.2500 in
  • Length Under Head
    0.3100 in
  • Plunger Diameter
    0.1600 in
  • Plunger Length
    0.6200 in
  • Ring Diameter
    0.6200 in
  • Thread Length
    0.3100 in
  • Thread Size
    1/4-20

Details

  • Final End Force
    2.00 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Material
    Steel
  • Plunger Projection
    0.1900 in
  • Plunger Type
    Non-Locking

Overview

Mfr description
PR25A-PT 1/4-20 X .62 RG LOCK GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought