Motion
67974915
3/8-16, 0.31" Thread Length, 1/4" Plunger Diam, 0.28" Plunger Projection, 0.75 Lb Init to 3 Lb Final End Force, Steel Pull Ring Plunger 0.44" Len Under Head, 0.63" Body Len, 3/4" Ring Diam, 0.82" Plunger Len, 0.38" Hex, 0.19" Head Height
Mi Item #06280030
MFR #67974915
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.31" Thread Length, 1/4" Plunger Diam, 0.28" Plunger Projection, 0.75 Lb Init to 3 Lb Final End Force, Steel Pull Ring Plunger 0.44" Len Under Head, 0.63" Body Len, 3/4" Ring Diam, 0.82" Plunger Len, 0.38" Hex, 0.19" Head Height
Mi Item #06280030
MFR #67974915

Mfr description
PR38 3/8-16 X .75 RING GIBRALTAR ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Dimensions

  • Body Length
    0.6300 in
  • Head Height
    0.1900 in
  • Hex Size
    0.3800 in
  • Length Under Head
    0.4400 in
  • Plunger Diameter
    0.2500 in
  • Plunger Length
    0.8200 in
  • Ring Diameter
    0.7500 in
  • Thread Length
    0.3100 in
  • Thread Size
    3/8-16

Details

  • Final End Force
    3.00 lb
  • Initial End Force
    0.75 lb
  • Locking Element
    No
  • Material
    Steel
  • Plunger Projection
    0.2800 in
  • Plunger Type
    Non-Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)