Motion
67974923
3/8-16, 0.31" Thread Length, 1/4" Plunger Diam, 0.28" Plunger Projection, 0.75 Lb Init to 3 Lb Final End Force, Steel Pull Ring Plunger 0.44" Len Under Head, 0.63" Body Len, 3/4" Ring Diam, 0.82" Plunger Len, 0.38" Hex, 0.19" Head Height, Locking Element
MI ITEM #06280031
MFR #67974923
List Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.31" Thread Length, 1/4" Plunger Diam, 0.28" Plunger Projection, 0.75 Lb Init to 3 Lb Final End Force, Steel Pull Ring Plunger 0.44" Len Under Head, 0.63" Body Len, 3/4" Ring Diam, 0.82" Plunger Len, 0.38" Hex, 0.19" Head Height, Locking Element
MI ITEM #06280031
MFR #67974923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.65/each for your price

Overview

Mfr description
PR38-PT 3/8-16 X .75 RG LOCK GIBRALTAR

Specifications

  • Body Length
    0.6300 in
  • Final End Force
    3.00 lb
  • Head Height
    0.1900 in
  • Hex Size
    0.3800 in
  • Initial End Force
    0.75 lb
  • Length Under Head
    0.4400 in
  • Locking Element
    Yes
  • Material
    Steel
  • Plunger Diameter
    0.2500 in
  • Plunger Length
    0.8200 in
  • Plunger Projection
    0.2800 in
  • Plunger Type
    Non-Locking
  • Ring Diameter
    0.7500 in
  • Thread Length
    0.3100 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text