Motion
67974949
1/2-13, 0.43" Thread Length, 0.31" Plunger Diam, 0.38" Plunger Projection, 1 Lb Init to 4 Lb Final End Force, Steel Pull Ring Plunger 0.56" Len Under Head, 0.81" Body Len, 1" Ring Diam, 1.06" Plunger Len, 1/2" Hex, 1/4" Head Height, Locking Element
Mi Item #06280033
MFR #67974949
Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 0.43" Thread Length, 0.31" Plunger Diam, 0.38" Plunger Projection, 1 Lb Init to 4 Lb Final End Force, Steel Pull Ring Plunger 0.56" Len Under Head, 0.81" Body Len, 1" Ring Diam, 1.06" Plunger Len, 1/2" Hex, 1/4" Head Height, Locking Element
Mi Item #06280033
MFR #67974949

Mfr description
PR50-PT 1/2-13 X 1 RG LOCK GIBRALTAR ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.33/each

Specifications

Dimensions

  • Body Length
    0.8100 in
  • Head Height
    0.2500 in
  • Hex Size
    0.5000 in
  • Length Under Head
    0.5600 in
  • Plunger Diameter
    0.3100 in
  • Plunger Length
    1.0600 in
  • Ring Diameter
    1.0000 in
  • Thread Length
    0.4300 in
  • Thread Size
    1/2-13

Details

  • Final End Force
    4.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Material
    Steel
  • Plunger Projection
    0.3800 in
  • Plunger Type
    Non-Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)