Motion
67974964
5/8-11, 0.56" Thread Length, 0.38" Plunger Diam, 0.44" Plunger Projection, 1.25 Lb Init to 5 Lb Final End Force, Steel Pull Ring Plunger 0.69" Len Under Head, 1" Body Len, 1" Ring Diam, 1.31" Plunger Len, 0.62" Hex, 0.31" Head Height, Locking Element
MI ITEM #06280035
MFR #67974964
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 0.56" Thread Length, 0.38" Plunger Diam, 0.44" Plunger Projection, 1.25 Lb Init to 5 Lb Final End Force, Steel Pull Ring Plunger 0.69" Len Under Head, 1" Body Len, 1" Ring Diam, 1.31" Plunger Len, 0.62" Hex, 0.31" Head Height, Locking Element
MI ITEM #06280035
MFR #67974964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.85/each

Specifications

Dimensions

  • Body Length
    1.0000 in
  • Head Height
    0.3100 in
  • Hex Size
    0.6200 in
  • Length Under Head
    0.6900 in
  • Plunger Diameter
    0.3800 in
  • Plunger Length
    1.3100 in
  • Ring Diameter
    1.0000 in
  • Thread Length
    0.5600 in
  • Thread Size
    5/8-11

Details

  • Final End Force
    5.00 lb
  • Initial End Force
    1.25 lb
  • Locking Element
    Yes
  • Material
    Steel
  • Plunger Projection
    0.4400 in
  • Plunger Type
    Non-Locking

Overview

Mfr description
PR58-PT 5/8-11 X 1 RG LOCK GIBRALTAR ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought