Motion
67975037
1/2-13, 0.41" Thread Length, 0.31" Plunger Diam, 0.38" Plunger Projection, 1 Lb Init to 4 Lb Final End Force, Stainless Steel Pull Ring Plunger 0.56" Len Under Head, 0.81" Body Len, 1" Ring Diam, 1.06" Plunger Len, 1/2" Hex, 1/4" Head Height
MI ITEM #06280042
MFR #67975037
Price$45.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 0.41" Thread Length, 0.31" Plunger Diam, 0.38" Plunger Projection, 1 Lb Init to 4 Lb Final End Force, Stainless Steel Pull Ring Plunger 0.56" Len Under Head, 0.81" Body Len, 1" Ring Diam, 1.06" Plunger Len, 1/2" Hex, 1/4" Head Height
MI ITEM #06280042
MFR #67975037

Mfr description
SPR50 1/2-13 X 1 RING GIBRALTAR SS PULL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.68/each

Specifications

Dimensions

  • Body Length
    0.8100 in
  • Head Height
    0.2500 in
  • Hex Size
    0.5000 in
  • Length Under Head
    0.5600 in
  • Plunger Diameter
    0.3100 in
  • Plunger Length
    1.0600 in
  • Ring Diameter
    1.0000 in
  • Thread Length
    0.4100 in
  • Thread Size
    1/2-13

Details

  • Final End Force
    4.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Material
    Stainless Steel
  • Plunger Projection
    0.3800 in
  • Plunger Type
    Non-Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)