Motion
05588249
5/16-18, 5/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.5 Lb Init End Force, 10 Lb Final End Force
MI ITEM #06280050
MFR #05588249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 5/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.5 Lb Init End Force, 10 Lb Final End Force
MI ITEM #06280050
MFR #05588249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW10-5FS 5/16-18 10.0LB ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    10.00 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1350 in
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    3/16 in
  • Thread Length
    5/8 in
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text