Motion
05588314
1/4-20, 5/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.5 Lb Init End Force, 6 Lb Final End Force
Mi Item #06280057
MFR #05588314
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 5/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.5 Lb Init End Force, 6 Lb Final End Force
Mi Item #06280057
MFR #05588314

Mfr description
SW10-4XFS-PT 1/4-20 6.0LB ST TIP GIBRAL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.1190 in
  • Plunger Length Type
    Short
  • Thread Length
    5/8 in
  • Thread Size
    1/4-20

Details

  • Body Material
    Steel
  • Final End Force
    6.00 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)