Motion
05588330
3/8-16, 11/16" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1 Lb Init End Force, 12 Lb Final End Force
MI ITEM #06280059
MFR #05588330
List Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 11/16" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1 Lb Init End Force, 12 Lb Final End Force
MI ITEM #06280059
MFR #05588330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.43/each for your price

Overview

Mfr description
SW10-6FS-PT 3/8-16 12.0LB ST TIP GIBRAL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    12.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1860 in
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    3/16 in
  • Thread Length
    11/16 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text