Motion
05588355
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 3.5 Lb Init End Force, 26 Lb Final End Force
Mi Item #06280061
MFR #05588355
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 3.5 Lb Init End Force, 26 Lb Final End Force
Mi Item #06280061
MFR #05588355

Mfr description
SW10-10FS-PT 5/8-11 26.0LB ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.3100 in
  • Plunger Length Type
    Short
  • Thread Length
    1-1/8 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Steel
  • Final End Force
    26.00 lb
  • Initial End Force
    3.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)