Motion
05588462
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.3 Lb Init End Force, 3 Lb Final End Force
MI ITEM #06280072
MFR #05588462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.3 Lb Init End Force, 3 Lb Final End Force
MI ITEM #06280072
MFR #05588462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW10-3AFSP 10-32 3.0LB ST TIP GIBRAL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    3.00 lb
  • Initial End Force
    0.30 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0930 in
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    1/8 in
  • Thread Length
    9/16 in
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text