Motion
05588504
1/2-13, 13/16" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1.7 Lb Init End Force, 8.5 Lb Final End Force
MI ITEM #06280076
MFR #05588504
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 13/16" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1.7 Lb Init End Force, 8.5 Lb Final End Force
MI ITEM #06280076
MFR #05588504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.35/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length Type
    Short
  • Thread Length
    13/16 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Steel
  • Final End Force
    8.50 lb
  • Initial End Force
    1.70 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    1/4 in

Overview

Mfr description
SW10-8AFS-PT 1/2-13 8.5LB ST TIP GIBRAL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought