Motion
05588546
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06280080
MFR #05588546
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06280080
MFR #05588546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
SWN10-3FS 10-32 5.0LB DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.0930 in
  • Nose Material
    Delrin
  • Plunger Length Type
    Short
  • Plunger Projection
    1/8 in
  • Thread Length
    9/16 in
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text