Motion
05588587
1/2-13, 13/16" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 2.5 Lb Init End Force, 15 Lb Final End Force
Mi Item #06280084
MFR #05588587
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 13/16" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 2.5 Lb Init End Force, 15 Lb Final End Force
Mi Item #06280084
MFR #05588587

Mfr description
SWN10-8FS 1/2-13 15.0LB DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length Type
    Short
  • Thread Length
    13/16 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Steel
  • Final End Force
    15.00 lb
  • Initial End Force
    2.50 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)