Motion
05588595
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 3.5 Lb Init End Force, 26 Lb Final End Force
MI ITEM #06280085
MFR #05588595
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 3.5 Lb Init End Force, 26 Lb Final End Force
MI ITEM #06280085
MFR #05588595

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
SWN10-10FS 5/8-11 20.0LB DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    26.00 lb
  • Initial End Force
    3.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.3100 in
  • Nose Material
    Delrin
  • Plunger Length Type
    Short
  • Plunger Projection
    5/16 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text