Motion
05588603
6-32, 3/8" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.046" Max Plunger Diam, 0.5 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06280086
MFR #05588603
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32, 3/8" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.046" Max Plunger Diam, 0.5 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06280086
MFR #05588603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.15/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.0460 in
  • Plunger Length Type
    Short
  • Thread Length
    3/8 in
  • Thread Size
    6-32

Details

  • Body Material
    Steel
  • Final End Force
    3.50 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    1/16 in

Overview

Mfr description
SWN10-1XFSP 6-32 3.5LB DEL TIP GIBRAL
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought