Motion
05588652
3/8-16, 11/16" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1 Lb Init End Force, 12 Lb Final End Force
Mi Item #06280091
MFR #05588652
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 11/16" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1 Lb Init End Force, 12 Lb Final End Force
Mi Item #06280091
MFR #05588652

Mfr description
SWN10-6FS-PT 3/8-16 12.0LB DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.1860 in
  • Plunger Length Type
    Short
  • Thread Length
    11/16 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Steel
  • Final End Force
    12.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)