Motion
05588694
8-32, 1/2" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.5 Lb Init End Force, 2 Lb Final End Force
MI ITEM #06280095
MFR #05588694
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 1/2" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.5 Lb Init End Force, 2 Lb Final End Force
MI ITEM #06280095
MFR #05588694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SWN10-2AFS 8-32 2LB.DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    2.00 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.0700 in
  • Nose Material
    Delrin
  • Plunger Length Type
    Short
  • Plunger Projection
    3/32 in
  • Thread Length
    1/2 in
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text