Motion
05588751
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 2 Lb Init End Force, 10.5 Lb Final End Force
Mi Item #06280101
MFR #05588751
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/8" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 2 Lb Init End Force, 10.5 Lb Final End Force
Mi Item #06280101
MFR #05588751

Mfr description
SWN10-10AFS 5/8-11 10.5LB DEL TIP
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.3100 in
  • Plunger Length Type
    Short
  • Thread Length
    1-1/8 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Steel
  • Final End Force
    10.50 lb
  • Initial End Force
    2.00 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)