Motion
05588785
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.3 Lb Init End Force, 3 Lb Final End Force
Mi Item #06280104
MFR #05588785
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 9/16" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.3 Lb Init End Force, 3 Lb Final End Force
Mi Item #06280104
MFR #05588785

Mfr description
SWN10-3AFSP 10-32 3.0LB DEL TIP GIBRAL
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    0.0930 in
  • Plunger Length Type
    Short
  • Thread Length
    9/16 in
  • Thread Size
    10-32

Details

  • Body Material
    Steel
  • Final End Force
    3.00 lb
  • Initial End Force
    0.30 lb
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)