Motion
59590299
1/4" Body Length x 1/8" Body Diam, 0.4 Lb Init to 1.3 Lb Final End Force, Steel Press Fit Ball Plunger 3/32" Ball Diam, 0.035" Max Ball Reach, 0.032" Flange Thickness
MI ITEM #06280110
MFR #59590299
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Body Length x 1/8" Body Diam, 0.4 Lb Init to 1.3 Lb Final End Force, Steel Press Fit Ball Plunger 3/32" Ball Diam, 0.035" Max Ball Reach, 0.032" Flange Thickness
MI ITEM #06280110
MFR #59590299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
SWPFN10-2BLCZ 1/8 1.3LB NYLON BALL ST

Specifications

  • Ball Diameter
    0.0940 in
  • Ball Material
    Nylon
  • Body Diameter
    0.1250 in
  • Body Length
    0.2520 in
  • Body Material
    Steel
  • Final End Force
    1.30 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Flange Diameter
    0.1870 in
  • Flange Thickness
    0.0320 in
  • Initial End Force
    0.40 lb
  • Length Under Flange
    0.2520 in
  • Locking Element
    No
  • Maximum Ball Reach
    0.0350 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text