Motion
59590380
0.0786" Body Length x 3/8" Body Diam, 5 Lb Init to 14 Lb Final End Force, Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, 0.078" Flange Thickness
Mi Item #06280119
MFR #59590380
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0786" Body Length x 3/8" Body Diam, 5 Lb Init to 14 Lb Final End Force, Steel Press Fit Ball Plunger 5/16" Ball Diam, 0.11" Max Ball Reach, 0.078" Flange Thickness
Mi Item #06280119
MFR #59590380

Mfr description
SWPFN10-6B 3/8 14LB NYLON BALL ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.10/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Body Diameter
    0.3750 in
  • Body Length
    0.0786 in
  • Flange Diameter
    0.5000 in
  • Flange Thickness
    0.0780 in
  • Length Under Flange
    0.7860 in

Details

  • Ball Material
    Nylon
  • Body Material
    Steel
  • Final End Force
    14.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Initial End Force
    5.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)