Motion
59590430
0.394" Body Length x 3/16" Body Diam, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, 0.04" Flange Thickness
MI ITEM #06280124
MFR #59590430
List Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.394" Body Length x 3/16" Body Diam, 1 Lb Init to 2.5 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, 0.04" Flange Thickness
MI ITEM #06280124
MFR #59590430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.28/each for your price

Overview

Mfr description
SSWPFN10-3BL 3/16 2.5LB NYLON BALL SS

Specifications

  • Ball Diameter
    0.1560 in
  • Ball Material
    Nylon
  • Body Diameter
    0.1880 in
  • Body Length
    0.3940 in
  • Body Material
    Stainless Steel
  • Final End Force
    2.50 lb
  • Finish Coating
    Passivate
  • Flange
    Yes
  • Flange Diameter
    0.2500 in
  • Flange Thickness
    0.0400 in
  • Initial End Force
    1.00 lb
  • Length Under Flange
    0.3940 in
  • Locking Element
    No
  • Maximum Ball Reach
    0.0580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text