Motion
59590463
0.0471" Body Length x 1/4" Body Diam, 3 Lb Init to 7 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, 0.045" Flange Thickness
Mi Item #06280127
MFR #59590463
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0471" Body Length x 1/4" Body Diam, 3 Lb Init to 7 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, 0.045" Flange Thickness
Mi Item #06280127
MFR #59590463

Mfr description
SSWPFN10-4B 1/4 7LB NYLON BALL SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Ball Diameter
    0.1870 in
  • Body Diameter
    0.2500 in
  • Body Length
    0.0471 in
  • Flange Diameter
    0.3120 in
  • Flange Thickness
    0.0450 in
  • Length Under Flange
    0.4710 in

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    7.00 lb
  • Finish Coating
    Passivate
  • Flange
    Yes
  • Initial End Force
    3.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)