Motion
59590489
0.0643" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, 0.045" Flange Thickness
MI ITEM #06280129
MFR #59590489
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0643" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, 0.045" Flange Thickness
MI ITEM #06280129
MFR #59590489

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSWPFN10-5B 5/16 10LB NYLON BALL SS

Specifications

  • Ball Diameter
    0.2500 in
  • Ball Material
    Nylon
  • Body Diameter
    0.3120 in
  • Body Length
    0.0643 in
  • Body Material
    Stainless Steel
  • Final End Force
    10.00 lb
  • Finish Coating
    Passivate
  • Flange
    Yes
  • Flange Diameter
    0.3750 in
  • Flange Thickness
    0.0450 in
  • Initial End Force
    4.00 lb
  • Length Under Flange
    0.6430 in
  • Locking Element
    No
  • Maximum Ball Reach
    0.0900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text