Motion
59590521
1.1" Body Length x 1/2" Body Diam, 8 Lb Init to 18 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
Mi Item #06280133
MFR #59590521
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1" Body Length x 1/2" Body Diam, 8 Lb Init to 18 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
Mi Item #06280133
MFR #59590521

Mfr description
SSWPFN10-8B 1/2 18LB NYLON BALL SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Body Diameter
    0.5000 in
  • Body Length
    1.1000 in
  • Flange Diameter
    0.6880 in
  • Flange Thickness
    0.1100 in
  • Length Under Flange
    1.1000 in

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    18.00 lb
  • Finish Coating
    Passivate
  • Flange
    Yes
  • Initial End Force
    8.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1610 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)