Motion
59590562
0.0394" Body Length x 3/16" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, 0.04" Flange Thickness
Mi Item #06280137
MFR #59590562
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0394" Body Length x 3/16" Body Diam, 2 Lb Init to 5 Lb Final End Force, Steel Press Fit Ball Plunger 5/32" Ball Diam, 0.058" Max Ball Reach, 0.04" Flange Thickness
Mi Item #06280137
MFR #59590562

Mfr description
SWPF10-3B 3/16 5LB STEEL BALL ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Ball Diameter
    0.1560 in
  • Body Diameter
    0.1880 in
  • Body Length
    0.0394 in
  • Flange Diameter
    0.2500 in
  • Flange Thickness
    0.0400 in
  • Length Under Flange
    0.3940 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Initial End Force
    2.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0580 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)