Motion
59590570
0.0471" Body Length x 1/4" Body Diam, 1.5 Lb Init to 3.5 Lb Final End Force, Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, 0.045" Flange Thickness
Mi Item #06280138
MFR #59590570
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0471" Body Length x 1/4" Body Diam, 1.5 Lb Init to 3.5 Lb Final End Force, Steel Press Fit Ball Plunger 3/16" Ball Diam, 0.07" Max Ball Reach, 0.045" Flange Thickness
Mi Item #06280138
MFR #59590570

Mfr description
SWPF10-4BLCZ 1/4 3.5LB STEEL BALL ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Ball Diameter
    0.1870 in
  • Body Diameter
    0.2500 in
  • Body Length
    0.4710 in
  • Flange Diameter
    0.3120 in
  • Flange Thickness
    0.0450 in
  • Length Under Flange
    0.4710 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Steel
  • Final End Force
    3.50 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Initial End Force
    1.50 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)