Motion
59590604
0.0643" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, 0.045" Flange Thickness
MI ITEM #06280141
MFR #59590604
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0643" Body Length x 5/16" Body Diam, 4 Lb Init to 10 Lb Final End Force, Steel Press Fit Ball Plunger 1/4" Ball Diam, 0.09" Max Ball Reach, 0.045" Flange Thickness
MI ITEM #06280141
MFR #59590604

Mfr description
SWPF10-5B 5/16 10LB STEEL BALL ST
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.40/each

Specifications

Dimensions

  • Ball Diameter
    0.2500 in
  • Body Diameter
    0.3120 in
  • Body Length
    0.6430 in
  • Flange Diameter
    0.3750 in
  • Flange Thickness
    0.0450 in
  • Length Under Flange
    0.6430 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Steel
  • Final End Force
    10.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Initial End Force
    4.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.0900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)