Motion
59590638
1.1" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
Mi Item #06280144
MFR #59590638
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
Mi Item #06280144
MFR #59590638

Mfr description
SWPF10-8BLCZ 1/2 9LB STEEL BALL ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Body Diameter
    0.5000 in
  • Body Length
    1.1000 in
  • Flange Diameter
    0.6880 in
  • Flange Thickness
    0.1100 in
  • Length Under Flange
    1.1000 in

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Steel
  • Final End Force
    9.00 lb
  • Finish Coating
    Black Oxide
  • Flange
    Yes
  • Initial End Force
    4.00 lb
  • Locking Element
    No
  • Maximum Ball Reach
    0.1610 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)