Motion
59590752
1.1" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
MI ITEM #06280156
MFR #59590752
List Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1" Body Length x 1/2" Body Diam, 4 Lb Init to 9 Lb Final End Force, Stainless Steel Press Fit Ball Plunger 7/16" Ball Diam, 0.161" Max Ball Reach, 0.11" Flange Thickness
MI ITEM #06280156
MFR #59590752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.90/each for your price

Overview

Mfr description
SSWPF10-8BL 1/2 9LB SS BALL SS PUSHFIT

Specifications

  • Ball Diameter
    0.4370 in
  • Ball Material
    Stainless Steel
  • Body Diameter
    0.5000 in
  • Body Length
    1.1000 in
  • Body Material
    Stainless Steel
  • Final End Force
    9.00 lb
  • Finish Coating
    Passivate
  • Flange
    Yes
  • Flange Diameter
    0.6880 in
  • Flange Thickness
    0.1100 in
  • Initial End Force
    4.00 lb
  • Length Under Flange
    1.1000 in
  • Locking Element
    No
  • Maximum Ball Reach
    0.1610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text