Motion
MXJ8L-10P-M9PMAPC

SMC CORP OF AMERICA
MXJ8L-10P-M9PMAPC

MXJ8L-10P-M9PMAPC
Mi Item #06280229
MFR #MXJ8L-10P-M9PMAPC
Price$460.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXJ8L-10P-M9PMAPC

MXJ8L-10P-M9PMAPC
Mi Item #06280229
MFR #MXJ8L-10P-M9PMAPC

Mfr description
MXJ8L-10P-M9PMAPC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.74/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Symmetric
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-10P-M9PMAPC
  • Guide Type
    Slide Table
  • Lead Wire Prewire Connector
    M8 3-Pin
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    Auto Switch, Axial Piping Type, Magnet, Switch Rail, Symmetric Type
  • Piping Type
    Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)