Motion
6228L1C3

NTN
6228L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06280274
MFR #6228L1C3
Price$2,641.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6228L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06280274
MFR #6228L1C3

Mfr description
6228L1C3 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,641.98/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Class 0
  • Weight
    16.53 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6228L1C3 BALL BRG
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6228L1C3 is a 140 mm bore radial/deep groove ball bearing with 250 mm OD, 42 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6228L1C3
  • Manufacturer Upc Number
    4547359374650
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2900 rpm
  • Maximum Operating RPM
    2900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41360 lbf
  • Radial Static Load Capacity
    33720 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359374650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)