Motion
12C311 WALTER CONE 1-1/2" X 3"

WALTER SURFACE TECH
12C311 WALTER CONE 1-1/2" X 3"

1-1/2" X 3" X 5/8" T18 PLUG-STEEL
MI ITEM #06280294
MFR #12C311 WALTER CONE 1-1/2" X 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12C311 WALTER CONE 1-1/2" X 3"

1-1/2" X 3" X 5/8" T18 PLUG-STEEL
MI ITEM #06280294
MFR #12C311 WALTER CONE 1-1/2" X 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    1-1/2 in

Details

  • Manufacturer Upc Number
    662980113943
  • Material
    Zirconia
  • Max Rpm
    24200 rpm
  • Package Quantity
    1.000
  • Shape
    18

Overview

Mfr description
12C311 WALTER CONE 1-1/2" X 3"
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought